GERBER CLASSICS TWO METAL FLUTED HANDLE SLIDING SLEEVE THREADED ESCUTCHEON SHOWER ONLY FITTING WITH IPS/SWEAT CONNECTIONS 1.75GPM CHROME
Gerber Classic GERBER CLASSICS TWO METAL FLUTED HANDLE SLIDING SLEEVE THREADED ESCUTCHEON SHOWER ONLY FITTING WITH IPS/SWEAT CONNECTIONS 1.75GPM CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/ 2" I.P .S. or Sweat water inlet connections
- 8" centers with sliding sleeve escutcheon
- Compression Cartridges
- Metal Fluted Handles
- Body cast of high copper content brass
- 3 9/16" Single Function Showerhead
- 1.75 gpm (6.6 L/min) Maximum @ 80 psi
- 6" Metal Shower Arm
- Exposed parts have heavy chrome plated finish
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- Gerber Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Width:
- 2-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Trim Only:
- No
- Type:
- GG074822083
- UPC:
- 671052577798
- Valve Body Material:
- Cast Brass
- WaterSense Labeled:
- Yes