Three Handle Single Function Bathtub & Shower Faucet in Chrome
Gerber Classic Three Handle Single Function Bathtub & Shower Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" IPS or 1/2" Nominal Copper Sweat Connections
- 8" Centers With Sliding Sleeve Escutcheons
- Compression Cartridges
- Body cast of high copper content brass
- Metal Handles
- 3 9/16" Single Function Showerhead
- 1.75 gpm (6.6 L/min) Maximum @ 80 psi
- 6" Metal Shower Arm
- Threaded Spout
- Diverter on Three Handle Valve Center
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- Gerber Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Width:
- 2-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Three Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 4-3/4 in
- Tub Spout Type:
- Non-diverter
- Type:
- GG074803083
- UPC:
- 671052577033
- Valve Body Material:
- Cast Brass
- WaterSense Labeled:
- Yes