20 x 18 in. Rectangular Wall Mount Bathroom Sink in White
Hayes 20 x 18 in. Rectangular Wall Mount Bathroom Sink in White
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- Application:
- Residential
- Collection:
- Hayes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Length:
- 20 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 10 3/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18 in