Hot and Ceramic Disc Cartridge
Hot and Ceramic Disc Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits danze faucets: D15354, D15357, D33254, D33354, D33454, D34166, D34168, D34466, D34468, D35258, D35458, D36257, D36357, D36457, D315158, D31644, D316454, D316457, D331544, D331554, D331558, D41467, D414357, D414458, D414854
- Features a square showerhead D4662
Specifications
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc, Hot
- Faucet Part Type:
- Cartridge
- Fits Model:
- D153054, D153057, D303254, D303354
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 719934004748