KINZIE 1.75 GPM SINGLE HOLE PULL DO
Kinzie® KINZIE 1.75 GPM SINGLE HOLE PULL DO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes durable ceramic disc valve for drip-free performance
- Features our proprietary SnapBack® retraction system
- Easily adjustable Grip Lock® weight
- 30° swivel spout
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Kinzie®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-15/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 3
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-5/16
- Spout Reach:
- 8-3/8
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- GD454437SS
- UPC:
- 719934412772