Single Handle Pull-down Bar Faucet in Brushed Bronze
Kinzie® Single Handle Pull-down Bar Faucet in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Cartridge type: Includes durable ceramic disc valve for drip-free performance
- Integral check valve: Includes integral check valve for backflow prevention
- Retraction: Features our proprietary SnapBack® retraction system
- Retraction weight: Easily adjustable Grip Lock® weight
- Spout swivel: 360° swivel spout
- Warranty: Limited lifetime
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Kinzie®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Maximum Deck Thickness:
- 3
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 7-5/8
- Spout Reach:
- 6-15/16
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 719934412710