This product requires certification to purchase.

Wash Out Flush Urinal in White

Gerber Plumbing

Lafayette™ Wash Out Flush Urinal in White

  • Fast #
  • Part #GGHE27740
  • Item #8988742
  • Manufacturer Part #GHE27740
4.3 out of 5 Customer Rating
Brand image
Gerber Plumbing

Lafayette™ Wash Out Flush Urinal in White

  • Fast #
  • Part #GGHE27740
  • Item #8988742
  • Manufacturer Part #GHE27740
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vitreous China
  • High efficiency urinal 0.125 gpf (0.5 lpf), 0.5 gpf (1.9 lpf) and 1.0 gpf (3.8 lpf) when used with the appropriate flush valve
  • ADA compliant
  • Elongated rim (14 in for finished wall)
  • Washout flush action system
  • Top spud 3/4 in for exposed flushometer inlet
  • Outlet 1-1/2 in x 1-1/2 in G0099255 included
  • Integral strainer
  • One-piece wall hanger G0099161 included
  • Flushometer not included
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
CEC Compliant:
For Sale in CA
Collection:
Lafayette™
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.0 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
Height:
18-1/2 in
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Material:
Vitreous China
Outlet Spud Location:
Bottom
Outlet Spud Size:
2 in
UPC:
671052656608
Urinal Installation:
Wall Mount
WaterSense Labeled:
No
Width:
13-1/2 in