LEMORA 1.2 GPM WIDESPREAD BATHROOM
Lemora® LEMORA 1.2 GPM WIDESPREAD BATHROOM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes quick-connect hoses for easy installation
- Includes durable ceramic disc valve for drip-free performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lemora®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-5/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-5/16
- Length:
- 7-3/16
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 2 Piece
- Spout Height:
- 3-3/8
- Spout Reach:
- 5-7/16
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Stream Type:
- Laminar Stream
- Type:
- GD304134BS
- UPC:
- 719934813067
- WaterSense Labeled:
- Yes