This product requires certification to purchase.

Lift and Turn Drain in Polished Chrome

Gerber Plumbing

Lift and Turn Drain in Polished Chrome

  • Fast #
  • Part #GG004185588
  • Item #2102158
  • Manufacturer Part #G004185588
4.6 out of 5 Customer Rating
Brand image
Gerber Plumbing

Lift and Turn Drain in Polished Chrome

  • Fast #
  • Part #GG004185588
  • Item #2102158
  • Manufacturer Part #G004185588
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Fits Pipe Size:
2-3/4 in
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671052521302