This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

Gerber Plumbing

Logan Square™ 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #GG0021020
  • Item #9626795
  • Manufacturer Part #G0021020
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Logan Square™ 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #GG0021020
  • Item #9626795
  • Manufacturer Part #G0021020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Atlanta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WaterSense® certified 1.28 gpf/4.8 lpf high efficiency toilet (HET) to save 20% more water (vs 1.6 gpf/6 lpf toilet) and money
  • 12" rough-in
  • Best-in-class Fluidmaster® 400A fill valve for durable long lasting anti-siphon operation and easy replacement
  • 3" flush valve for maximum water flow and flushing power
  • Corrosion resistant Fluidmaster® flapper for long lasting operation and easy replacement
  • Simple concealed trapway ErgoHeight™ elongated bowl for added comfort and ease of seating onto the bowl
  • Large 2" fully glazed trapway for clog-free waste removal
  • Large dual fed siphon jet increases the speed of the flush for a quick and clean bowl every time
  • One-piece toilet
  • Toilet seat included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
Collection:
Logan Square™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-47/50 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
Handle Material:
Metal
Handle Type:
Lever
Height:
28-15/16 in
Material:
Vitreous China
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Toilet Bowl Height:
17-1/8 in
Toilet Bowl Length:
28-7/8 in
Toilet Bowl Width:
14-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
671052657483
WaterSense Labeled:
Yes
Width:
18-1/8 in