CCN 1.28 VC 12 2PC EB TLT WHIT
Logan Square™ CCN 1.28 VC 12 2PC EB TLT WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3" Flush Valve for Maximum Water Flow and Flushing Power
- ADA Compliant
- Best-In-Class Fluidmaster® 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
- Corrosion Resistant Fluidmaster® Flapper for Long Lasting Operation and Easy Replacement
- Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
- ErgoHeight™ Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
- Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
- Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Everytime
- Large Water Surface to Thoroughly Rinse Bowl with Each Flush
- WaterSense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Logan Square™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Toilet Bowl Height:
- 17-1/8
- Toilet Bowl Length:
- 29-3/4
- Toilet Bowl Width:
- 15-1/2
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- GGHE20018
- UPC:
- 671052629060
- WaterSense Labeled:
- Yes