7-1/2 x 11-3/4 in. Pedestal Sink Base in White

You last purchased this on
 
Gerber Plumbing

Logan Square™ 7-1/2 x 11-3/4 in. Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Logan Square™ 7-1/2 x 11-3/4 in. Pedestal Sink Base in White

  • Fast #
  • Part #GG0029847
  • Item #4239963
  • Manufacturer Part #G0029847
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
12-555 Vessel
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Logan Square™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
28-1/4 in
IAPMO Listed -:
Yes
Length:
7-1/2 in
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No
Width:
11-3/4 in