CCY 1.28 GPF 12 RI TANK BISC
Luxoval™ CCY 1.28 GPF 12 RI TANK BISC
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WaterSense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
- 12" Rough-In
- Pilot Fill Valve
- 3" Flush Valve for Maximum Water Flow and Flushing Power
- Color-Matched Front Mounted Tank Lever
- Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
Specifications
- BAA Compliant:
- No
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Luxoval™
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- GG002899009
- UPC:
- 671052049240
- WaterSense Labeled:
- No