This product requires certification to purchase.

Male Threaded Aerator in Polished Chrome

Gerber Plumbing

Male Threaded Aerator in Polished Chrome

  • Fast #
  • Part #GDA613082N
  • Item #5052494
  • Manufacturer Part #DA613082N
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Male Threaded Aerator in Polished Chrome

  • Fast #
  • Part #GDA613082N
  • Item #5052494
  • Manufacturer Part #DA613082N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Avian™ D225019 Single Handle Lavatory Faucet
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
15/16 in
End Connection 1:
Male
End Connections:
Male
Flow Rate:
1 gpm
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Pressure Compensating:
Yes
Stream Type:
Spray
UPC:
719934007343
WaterSense Labeled:
No