This product requires certification to purchase.

Elongated Toilet Bowl in White

Gerber Plumbing

Maxwell® Elongated Toilet Bowl in White

  • Fast #
  • Part #GG0021970
  • Item #4500529
  • Manufacturer Part #G0021970
4.2 out of 5 Customer Rating
Brand image
Gerber Plumbing

Maxwell® Elongated Toilet Bowl in White

  • Fast #
  • Part #GG0021970
  • Item #4500529
  • Manufacturer Part #G0021970
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Elongated bowl
  • Rough-in size: 4"
  • Wall hung back outlet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Maxwell®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Length:
27 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
4 in
Toilet Type:
Bowl
UPC:
671052048878
WaterSense Labeled:
No