This product requires certification to purchase.

MAXWELL SE 1.28 GPF 10 ROUGH-IN TW

Gerber Plumbing

MAXWELL SE 1.28 GPF 10 ROUGH-IN TW

  • Fast #
  • Part #GGWS21117
  • Item #9958949
  • Manufacturer Part #GWS21117
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

MAXWELL SE 1.28 GPF 10 ROUGH-IN TW

  • Fast #
  • Part #GGWS21117
  • Item #9958949
  • Manufacturer Part #GWS21117
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Toilet Rough-In:
10 in
Toilet Type:
Two Piece
UPC:
671052656356