MAXWELL SE 2H CENTERSET LAVATORY FAUCET W/ METAL LEVER HANDLES & LESS DRAIN 1.2GPM CHROME
MAXWELL SE 2H CENTERSET LAVATORY FAUCET W/ METAL LEVER HANDLES & LESS DRAIN 1.2GPM CHROME
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- GG0043153W
- UPC:
- 671052647767