Round Floor Mount Toilet Bowl in White
Maxwell® SE HET Round Floor Mount Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Standard Height Round Front Bowl
- 10", 12" or 14" Rough-In
- Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Every Time
- Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
- Large Water Surface to Thoroughly Rinse Bowl with Each Flush
- Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
- Color-Matched Front Mounted Tank Lever
- 3" Flush Valve for Maximum Water Flow and Flushing Power
- 1.6 gpf (Gallons per Flush) Save Up to 13200 Gallons per Year (vs 3.5 gpf Toilet)
- Toilet Seat not Included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Maxwell® SE HET
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Button
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 14-7/8 in
- Toilet Bowl Length:
- 16-1/2 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 671052655830