This product requires certification to purchase.

Round Floor Mount Two Piece Bowl Toilet in White

Gerber Plumbing

Maxwell® SE HET Round Floor Mount Two Piece Bowl Toilet in White

  • Fast #
  • Part #GGSE21152
  • Item #7886116
  • Manufacturer Part #GSE21152
4.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Maxwell® SE HET Round Floor Mount Two Piece Bowl Toilet in White

  • Fast #
  • Part #GGSE21152
  • Item #7886116
  • Manufacturer Part #GSE21152
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Bowl Height Range
14-15 in
Toilet Bowl Height
14-3/4 in
Toilet Bowl Length
27-1/4 in
Toilet Bowl Width
15 in
Toilet Rough-In
10 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Maxwell® SE HET
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Siphon Jet
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
UPC
671052649174