Single Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Maxwell® Single Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA Compliant
- Includes Single Function Showerhead at 1.75gpm @ 80 psi.
- Cartridge Type: Includes Treysta® Ceramic Disc Pressure Balance Cartridge
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Maxwell®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 671052659913
- WaterSense Labeled:
- Yes