2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout 1/4 in. NPSM Connection in Polished Chrome
This product has been replaced by
Manufacturer Part #D409112
Melrose™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout 1/4 in. NPSM Connection in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout height: 12 3/4"
- Spout reach: 8 1/4"
- Four hole installation
- Ceramic Disc Valve
- Includes brass soap/lotion dispenser and Matching spray
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Melrose™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-9/16 in
- Spout Reach:
- 8-3/16 in
- Spout Type:
- Swivel
- UPC:
- 719934820201