This product requires certification to purchase.

3-Hole Roman Tub Faucet with Double Lever Handle Metal Deckmount in Brushed Nickel

Gerber Plumbing

Mid-Town™ 3-Hole Roman Tub Faucet with Double Lever Handle Metal Deckmount in Brushed Nickel

  • Fast #
  • Part #GD300962BNT
  • Item #4598886
  • Manufacturer Part #D300962BNT
3.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Mid-Town™ 3-Hole Roman Tub Faucet with Double Lever Handle Metal Deckmount in Brushed Nickel

  • Fast #
  • Part #GD300962BNT
  • Item #4598886
  • Manufacturer Part #D300962BNT
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 5 1/8" high spout, 10 3/4" spout length
  • Solid brass spout
  • Slip spout mounting
  • Se with valve: (fixed) or D215500BT (widespread)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
8 in
Faucet Center Size
8 in - 12 in
Faucet Connection Size
1/2 in
Height
5-1/8 in
Number of Pieces
3 Piece
Spout Height
4-1/2 in
Tub Spout Reach
1-3/4 in
Width
2-1/8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Mid-Town™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Standard
Trim Only
Yes
Valve Body Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
IAPMO Listed
Yes
NSF Certified
No
UPC
719934600636