3-Hole Roman Tub Faucet with Double Lever Handle Metal Deckmount in Polished Chrome
Mid-Town™ 3-Hole Roman Tub Faucet with Double Lever Handle Metal Deckmount in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 1/8" high spout, 10 3/4" spout length
- Solid brass spout
- Slip spout mounting
- Se with valve: (fixed) or D215500BT (widespread)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Mid-Town™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8 in
- Faucet Center Size:
- 8 in - 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-1/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Spout Height:
- 4-1/2 in
- Spout Type:
- Standard
- Trim Only:
- Yes
- Tub Spout Reach:
- 1-3/4 in
- UPC:
- 719934600643
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in