Single Full Showerhead in Polished Chrome
Mono Chic™ Single Full Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single function offering a downpour spray effect with easy clean jets
- Features Air Injection™ technology which optimizes water intensity even at low pressures
- This product is Watersense certified, providing water savings without sacrificing pressure or performance
-
Green
Documents
Specifications
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Mono Chic™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 2-3/4
- Length:
- 5
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 719934028348
- WaterSense Labeled:
- Yes
- Width:
- 8