This product requires certification to purchase.

Single Full Showerhead in Satin Black

Gerber Plumbing

Mono Chic™ Single Full Showerhead in Satin Black

  • Fast #
  • Part #GD460066BS
  • Item #7286285
  • Manufacturer Part #D460066BS
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Mono Chic™ Single Full Showerhead in Satin Black

  • Fast #
  • Part #GD460066BS
  • Item #7286285
  • Manufacturer Part #D460066BS
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Mono Chic™
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Height:
2-3/4 in
Length:
5 in
Shape:
Rectangular
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
719934033328
WaterSense Labeled:
Yes
Width:
8 in