This product requires certification to purchase.

Single Function Downpour Showerhead in Brushed Nickel

Gerber Plumbing

Mono Chic® Single Function Downpour Showerhead in Brushed Nickel

  • Fast #
  • Part #GD460060BN
  • Item #4598854
  • Manufacturer Part #D460060BN
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Mono Chic® Single Function Downpour Showerhead in Brushed Nickel

  • Fast #
  • Part #GD460060BN
  • Item #4598854
  • Manufacturer Part #D460060BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
No
Collection:
Mono Chic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
ISO:
No
Length:
2-3/4 in
NSF Certified:
No
Shape:
Rectangular
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Downpour
UPC:
719934013184
WaterSense Labeled:
No
Width:
8 in