Single Function Downpour Showerhead in Polished Chrome
Mono Chic® Single Function Downpour Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single function offering a downpour spray effect with easy clean jets
- Features Air Injection™ technology which optimizes water intensity even at low pressures
- This product is Watersense certified, providing water savings without sacrificing pressure or performance
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Mono Chic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- Length:
- 2-3/4 in
- NSF Certified:
- No
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Downpour
- UPC:
- 719934013153
- WaterSense Labeled:
- Yes
- Width:
- 8 in