This product requires certification to purchase.

Single Rain Showerhead in Satin Black

Gerber Plumbing

Mono Chic™ Single Rain Showerhead in Satin Black

  • Fast #
  • Part #GD460060BS
  • Item #7286287
  • Manufacturer Part #D460060BS
4.7 out of 5 Customer Rating
Brand image
Gerber Plumbing

Mono Chic™ Single Rain Showerhead in Satin Black

  • Fast #
  • Part #GD460060BS
  • Item #7286287
  • Manufacturer Part #D460060BS
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Mono Chic™
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-3/4 in
Length:
5 in
Shape:
Rectangular
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
719934033403
Width:
8 in