1.75 gpm Round Showerhead in Polished Chrome
Mono Round™ 1.75 gpm Round Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single function offering a downpour spray effect with easy clean jets
- Features Air Injection™ technology which optimizes water intensity even at low pressures
- Features Pressure Manifold™ technology to ensure wide coverage and a powerful spray
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Mono Round™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- Length:
- 4-3/8
- NSF Certified:
- No
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Downpour
- UPC:
- 719934014037
- WaterSense Labeled:
- Yes