This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

Gerber Plumbing

North Point™ Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GG0025833
  • Item #9651536
  • Manufacturer Part #G0025833
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

North Point™ Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GG0025833
  • Item #9651536
  • Manufacturer Part #G0025833
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.28 gpf High Efficiency or 1.6 gpf Low Consumption
  • Standard Height Elongated Bowl
  • 10" Rough-In
  • 1 1/2" Top Spud for Flushometer Valve
  • Fully Glazed Trapway for Clog-Free Waste Removal
  • Toilet Seat not Included
  • Brand: Gerber
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Bowl Height Range
15-16 in
Height
14-7/8 in
Length
27-1/2 in
Number of Pieces
1 Piece
Toilet Bowl Height
15 in
Toilet Bowl Width
14-5/8 in
Toilet Rough-In
10 in
Width
14-1/2 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
North Point™
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Siphon Jet
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Type
GG0025833
WaterSense Labeled
Yes
UPC
671052048182