This product requires certification to purchase.

NORTHERLY 6 SINGLE FUNCTION SHOWERHEAD 1.5GPM CHROME

Gerber Plumbing

Northerly™ NORTHERLY 6 SINGLE FUNCTION SHOWERHEAD 1.5GPM CHROME

  • Fast #
  • Part #GD460379
  • Item #10778509
  • Manufacturer Part #D460379
4.2 out of 5 Customer Rating
Brand image
Gerber Plumbing

Northerly™ NORTHERLY 6 SINGLE FUNCTION SHOWERHEAD 1.5GPM CHROME

  • Fast #
  • Part #GD460379
  • Item #10778509
  • Manufacturer Part #D460379
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy-to-maneuver metal ball joint allows precise directional spray
  • Easy clean nozzles - features easy clean soft-touch nozzles
  • Warranty - limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Northerly™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6
Faucet Connection Size:
1/2 in
Height:
3-3/8
Shape:
Round
Showerhead Flow Rate:
1.5
Showerhead Function:
Single
Spray Type:
Full
Type:
GD460379
UPC:
719934045208
WaterSense Labeled:
Yes
Width:
6