Nut, Washer and Gasket for G0742216
Nut, Washer and Gasket for G0742216
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Kitchen Faucet, Lavatory Faucets, Commercial
- Brand Model Compatibility:
- G0742216
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 671052535941
- WaterSense Labeled:
- No