This product requires certification to purchase.

24 in. Towel Bar Brushed Nickel

Gerber Plumbing

Opulence™ 24 in. Towel Bar Brushed Nickel

  • Fast #
  • Part #GD443421BN
  • Item #2229571
  • Manufacturer Part #D443421BN
4.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Opulence™ 24 in. Towel Bar Brushed Nickel

  • Fast #
  • Part #GD443421BN
  • Item #2229571
  • Manufacturer Part #D443421BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounting hardware for easy installation
  • Popular Victorian inspired design
  • Matches OPULENCE™ collection
  • All brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Opulence™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-7/8 in
Height:
1-7/8 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Projection:
3-15/16 in
UPC:
019934015356
Valve Body Material:
Brass
Width:
27-1/4 in