3-Hole Roman Tub Faucet Trim with Double Lever Handle in Polished Chrome
Opulence™ 3-Hole Roman Tub Faucet Trim with Double Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 2 handle with solid brass spout.
- Spout plug for pressure testing & plaster guard
- Fits 1 3/8" to 1 1/2" diameter mounting hole
- 10 1/4" (261.2mm) Spout Height & 7" (177mm) Spout Reach
- Solid brass construction, exposed pop-up drain without overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Opulence™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7
- Faucet Center Size:
- 8 in - 15 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 12-1/8
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Spout Height:
- 10-1/4
- Spout Type:
- Standard
- Trim Only:
- Yes
- Tub Spout Reach:
- 7
- UPC:
- 019934039987
- WaterSense Labeled:
- No
- Width:
- 23-3/8