Single Handle Bar Faucet in Satin Black
Opulence® Single Handle Bar Faucet in Satin Black
Product Details
Product Details
- Features a Steady Aerated Stream
- Durable Ceramic Disc Valve for Drip-Free Performance
- 360° Swivel Spout
- 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
- 11 3/4" (248mm) Spout Height & 5 1/2" (140mm) Spout Reach
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Opulence®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Deck Plate Included:
- No
- Faucet Connection:
- UNEF
- Faucet Height:
- 9-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-3/4
- Spout Reach:
- 5-1/2
- Spout Swivel:
- 360°
- UPC:
- 719934821123
- WaterSense Labeled:
- No