Single Handle Bathtub & Shower Faucet in Satin Black (Trim Only)
Opulence® Single Handle Bathtub & Shower Faucet in Satin Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Requires single handle 3/4" thermostatic valve, D155000BT, sold separately
- Controls temperature for thermostatic shower systems
- Includes escutcheon and control handle assembly
- Requires separate shut off/ volume control valve and trim, sold separately
- Deep wall extension kit, D155001BT, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Opulence®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Escutcheon Height:
- 7-3/8
- Escutcheon Width:
- 7-3/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 719934105216
- Valve Trim Type:
- Thermostatic