Trim for Volume Control Valve in Brushed Nickel
Opulence® Trim for Volume Control Valve in Brushed Nickel
Product Details
Product Details
- Deep Wall Extension Kits for Volume Control, D135301BT, or for Diverters, D130001B, sold separately.
- Includes Extension and control handle assembly
- For 3/4" volume control valve trim kit, use deep wall extension kit - D135301BT
- For 3-Port/2-Outlet shower diverter trim kit, use deep wall extension kit - D130001B
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Opulence®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-3/8
- Trim Only:
- Yes
- UPC:
- 019934128537
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No