Two Handle Bridge Kitchen Faucet with Side Spray in Stainless Steel
Opulence® Two Handle Bridge Kitchen Faucet with Side Spray in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The matching side spray lets you choose between a single, steady stream and a powerful spray
- Durable Ceramic Disc Valves for Drip-Free Performance
- 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
- 11" (273mm) Spout Height & 9" (229mm) Spout Reach
- Swivel spout
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Opulence®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 10-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 7-5/16
- Spout Reach:
- 9
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 719934811834