Two Handle Kitchen Faucet in Tumbled Bronze
Opulence™ Two Handle Kitchen Faucet in Tumbled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Opulence™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 719934811902