Valve Trim in Brushed Nickel
Opulence® Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Diverter on Valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- G00GS555S, G00GS557S Rough-In Valve
- Collection:
- Opulence®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Valve Trim
- Height:
- 7-3/16 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Spout Type:
- Diverter
- UPC:
- 719934105018
- Width:
- 7-3/16 in