Wall Mount Pot Filler in Stainless Steel
Opulence® Wall Mount Pot Filler in Stainless Steel
Product Details
Product Details
- Durable Ceramic Disc Valves for Drip-Free Performance
- 22" two-point articulating spout features independent on/off and volume control valves, and folds out of the way when not in use
- Designed for Cold Water Supply Only
- 3 1/4" (81mm) Spout Height and 22" (559mm) Spout Reach
- 2.2gpm (8.3 L/min) Max Flow Rate @ 60 psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Opulence®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 5-1/4
- Spout Reach:
- 22
- Spout Type:
- Swivel
- UPC:
- 019934129640