This product requires certification to purchase.

1.5 gpm 2-Function Body Spray in Polished Chrome

Gerber Plumbing

Parma® 1.5 gpm 2-Function Body Spray in Polished Chrome

  • Fast #
  • Part #GD460258
  • Item #3406565
  • Manufacturer Part #D460258
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Parma® 1.5 gpm 2-Function Body Spray in Polished Chrome

  • Fast #
  • Part #GD460258
  • Item #3406565
  • Manufacturer Part #D460258
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spray settings: normal and massage
  • Ball joint mount allows directional setting
  • 1/2" - 14NPT connection
  • Brass and polymer construction
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
1.5
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Parma®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Arm Mount
Height:
3-1/2
IAPMO Listed:
Yes
Length:
3-1/2
Material Type:
HDPE
NSF Certified:
No
Trim Only:
No
UPC:
019934058247
WaterSense Labeled:
No
Width:
2-3/8