2 FUNCTION WALL MOUNT BODY SP
Parma® 2 FUNCTION WALL MOUNT BODY SP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Ball joint mount allows directional setting
- Coordinates with Amalfi™, Antioch®, Draper®, Parma® and Opulence® Collections
- Features easy clean soft touch nozzles
- Limited lifetime warranty
-
Green
Documents
Specifications
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5
- CEC Compliant:
- For Sale in CA
- Collection:
- Parma®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 3-1/2
- End Connection 1:
- NPT
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2
- Flow Rate:
- 1.5 gpm
- Height:
- 2-5/8
- Installation Type:
- Wall Mount
- Showerhead Function:
- Dual
- Spray Type:
- Massage, Spray
- Type:
- GD460258BB
- UPC:
- 719934042030
- WaterSense Labeled:
- Yes
- Width:
- 1-3/16