This product requires certification to purchase.

2 gpm 5-Function Showerhead in Brushed Nickel

Gerber Plumbing

Parma® 2 gpm 5-Function Showerhead in Brushed Nickel

  • Fast #
  • Part #GD460055BN
  • Item #4598770
  • Manufacturer Part #D460055BN
4.7 out of 5 Customer Rating
Brand image
Gerber Plumbing

Parma® 2 gpm 5-Function Showerhead in Brushed Nickel

  • Fast #
  • Part #GD460055BN
  • Item #4598770
  • Manufacturer Part #D460055BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dual Force™ and Air Injection Technology
  • Easy-Glide™ selector ring
  • Features 71 jets
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
No
Collection:
Parma®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-1/2
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
ISO:
No
Length:
3-5/16
NSF Certified:
No
Showerhead Flow Rate:
2
Showerhead Function:
Multi
Spray Type:
Aerated, Massage, Wide
UPC:
719934012644
WaterSense Labeled:
Yes