2 Robe Hook in Polished Chrome
Parma™ 2 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting hardware included
- Matching faucet collection.
- Metal construction to ensure quality and durability.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Parma™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Height:
- 1-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3-1/4 in
- UPC:
- 019934021388
- Width:
- 2-1/2 in