California Energy Commission Registered 4-1/2 5F Showerhead 1.75 Gallons Per Minute Brushed Nickel
Parma® California Energy Commission Registered 4-1/2 5F Showerhead 1.75 Gallons Per Minute Brushed Nickel
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow Rate: 1.75 gpm (6.6 L/min) Max Flow Rate @ 80 psi
- 5 Functions: Wide, Aeration, Centerjet, Massage, and Wide + Centerjet
- Air Injection Technology
- Dual Valve™ Technology Optimizes Water Flow
- Easy Clean Nozzles
- Easy-Glide™ Selector Ring
- Brass Ball Joint with Polymer Shell
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Parma®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/8
- Diameter:
- 4-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-1/8
- IAPMO Listed:
- Yes
- ISO:
- No
- Length:
- 4-1/2
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Centerjet, Aerated, Massage
- Type:
- GD460064BN
- UPC:
- 719934029949
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2