This product requires certification to purchase.

Deck Mount Bathroom Sink Faucet with Single Lever Handle and High Fixed Spout in Brushed Nickel

Gerber Plumbing

Parma® Deck Mount Bathroom Sink Faucet with Single Lever Handle and High Fixed Spout in Brushed Nickel

  • Fast #
  • Part #GD224158BN
  • Item #7009371
  • Manufacturer Part #D224158BN
3.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Parma® Deck Mount Bathroom Sink Faucet with Single Lever Handle and High Fixed Spout in Brushed Nickel

  • Fast #
  • Part #GD224158BN
  • Item #7009371
  • Manufacturer Part #D224158BN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Cartridge Type:
Ceramic Disc
Collection:
Parma®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/8 in
IAPMO Listed:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-1/4 in
Spout Reach:
5-3/4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
719934411782
WaterSense Labeled:
Yes
Width:
1-7/8 in