Multi-Function Hand Shower in Polished Chrome
Parma® Multi-Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5 functions: wide, centerjet, aeration, massage and wide + centerjet.
- Features Dual Valve™ technology which minimizes water pressure loss as setting change
- Includes integral check valve for back flow prevention.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Parma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Showerhead Function:
- Multi
- UPC:
- 719934030099
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in