This product requires certification to purchase.

PARMA 1H VESSEL FILLER SINGLE HOLE MOUNT W/ METAL GRID STRAINER 1.2GPM SATIN BLACK

Gerber Plumbing

Parma® PARMA 1H VESSEL FILLER SINGLE HOLE MOUNT W/ METAL GRID STRAINER 1.2GPM SATIN BLACK

  • Fast #
  • Part #GD225158BS
  • Item #9904532
  • Manufacturer Part #D225158BS
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Parma® PARMA 1H VESSEL FILLER SINGLE HOLE MOUNT W/ METAL GRID STRAINER 1.2GPM SATIN BLACK

  • Fast #
  • Part #GD225158BS
  • Item #9904532
  • Manufacturer Part #D225158BS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes color-coded supply lines for easy installation
  • Includes durable ceramic disc valve for drip-free performance
  • Warranty - limited lifetime
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Parma®
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
15-3/4 in
Length:
10-1/2 in
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Spout Height:
10 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Stream Type:
Laminar Stream
Supply Lines Included:
Yes
UPC:
719934412925
WaterSense Labeled:
Yes