PARMA 2 POST TOILET PAPER HOLDER CHROME
Parma PARMA 2 POST TOILET PAPER HOLDER CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleek Modern Design
- Coordinates with Amalfi™, Parma® and South Shore™ Collections
- Easy Installation
- Mounting Hardware Included
Specifications
- Collection:
- Parma
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-7/16
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-1/2
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-7/16
- Type:
- GD446258BN
- UPC:
- 719934044744